Apply to be a TradeMaster!
Main product image of 1/2" Leak Test Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom

1/2" Leak Test Gauge (0-30 PSI)

SKU:
TG-30-12
Rating:
(0)
Q&A:
(0)
1/2" Leak Test Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom
$15.25 each
In Stock
In Stock
Get 48 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Size
1/2"

Description

–
1/2" Leak Test Gauge (0-30 PSI)

This Gas gauge test is ideal for teasing all new installations of or leaks and passing inspection code. The special sensitive diaphragm gauges for more accurate low pressure readings.

Specs

–
Connection Size:

1/2"

Measures:

Pressure

Product Type:

Gauge

PSI Range:

0-30

Max Pressure (PSI):

30

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy