Apply to be a TradeMaster!
Main product image of 3/4" Leak Test Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom

3/4" Leak Test Gauge (0-30 PSI)

SKU:
TG-30
Rating:
(5)
Q&A:
(0)
3/4" Leak Test Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom
$18.51 each
In Stock
In Stock
Get 22 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Size
3/4"

Description

–
3/4" Leak Test Gauge (0-30 PSI)

This Gas gauge test is ideal for teasing all new installations of or leaks and passing inspection code. The special sensitive diaphragm gauges for more accurate low pressure readings.

Specs

–
Connection Size:

3/4"

Measures:

Pressure

Product Type:

Gauge

PSI Range:

0-30

Max Pressure (PSI):

30

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Another leaky gauge! LEAKS FROM FACTORY THREADS ON SCHRADER

Tried these as I was tired of fixing every other gauge to be able to hold air! These are no different than their competition as I had to remove the schrader valve and reseal it. THESE ARE SUPPOSED TO BE AIR TIGHT TO CHECK FOR LEAKS! THEY ARE CONSTANTLY THE ONLY THING THAT IN FACT LEAKS!! ALL GAUGES ARE GARBAGE SINCE THEY STARTED USING GLUE INSTEAD OF TEFLON TAPE FOR THE THREADS!
MASTER PLUMBER COLORADO
FAIRPLAY COLORADO
2 years ago
Was this review helpful to you?

Works

Helped pass pressure test nice quality
Poopy Bobby
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised.

I used this to pass a residential plumbing pressure test on the drain/waste/vent system. Worked perfectly.
Tom
Wolfeboro, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best Plumbers/HVAC Contractors Test Their Work

After installing a "Lochinvar Buffer Tank" with 1 1/2-inch stainless steel threaded connections to a hydronic system to be filled with 50/50 mixture of Cryo-Tek 100 and softened water, I thought it best to pressure check the complete system prior to filling. I sealed the tank connections with "Blue Monster Mini-Monster 3/4" x 520" PTFE Thread Seal Tape", the leak test, (using the 3/4" Leak Test Gauge (0-30 PSI) showed a small continuous stream of bubbles at one of the tank fittings. Disassembly showed a small imperfection on some of the female threads on the (1 1/2") copper adapter fitting. Using a new fitting, I re-taped the male threads on the tank, added "Blue Monster Heavy-Duty Industrial Grade Thread Sealant" and the issue was solved. Without the use of the Leak Test Gauge, I would have spent additional time draining to repair the leak. A handy tool, no tool bag should be without.
Capt. Wil
Woodstock, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend

It did exactly what it should, Good quality. Thank you Supply House.
CMA
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy