Apply to be a TradeMaster!
Main product image of 1" Leak Test Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom

1" Leak Test Gauge (0-30 PSI)

SKU:
TG-30-1
Rating:
(3)
Q&A:
(0)
1" Leak Test Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom
$21.36 each
In Stock
In Stock
Get 26 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Size
1"

Description

–
1" Leak Test Gauge (0-30 PSI)

This Gas gauge test is ideal for teasing all new installations of or leaks and passing inspection code. The special sensitive diaphragm gauges for more accurate low pressure readings.

Specs

–
Measures:

Pressure

Connection Size:

1"

Product Type:

Gauge

PSI Range:

0-30

Max Pressure (PSI):

30

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

Worked great checking my new underground gas line. No concerns. Good product.
DIY Guy
Winchester, Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It leaks...but is very convenient

As another comment indicates, this test setup does leak. In my case it was the valve core and the gauge. Once I replaced them, all my tests held pressure. The 1" connection, for me, is much more adaptable for different testing applications and the schrader connection is super convenient.
Frank G
New Jersey
3 years ago
Was this review helpful to you?

Works like it is supposed to

Was going crazy because the gauge I had kept indicating 1 PSI loss of pressure a day. I went bust trying to find a leak. Finally thought I'd try a new gauge. Installed this one and haven't had ANY loss for over a week. Worked great!
Jason
Chester, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy