Apply to be a TradeMaster!
Main product image of 3/4-1/5 HP, 208/230 VAC Variable 4 Speed Direct Drive Furnace Blower Motor
Magnifying glass
Hover image to zoom

3/4-1/5 HP, 208/230 VAC Variable 4 Speed Direct Drive Furnace Blower Motor

SKU:
WG840467
Rating:
(0)
Q&A:
(0)
3/4-1/5 HP, 208/230 VAC Variable 4 Speed Direct Drive Furnace Blower Motor
Magnifying glass
Hover image to zoom
$185.63 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4, 1/3, 1/5, 1/2, 1/4 HP
Product Highlight: Amperage
5.4 Amps

Description

–
Multiple Horsepower Motor

Product Features
  • DDFB
  • 208-230V
  • 1075/4 Speed
  • 3/4-3.8 HP-FLA
  • 1/2-3.7 HP-FLA
  • 1/3-2.5 HP-FLA
  • 1/4-1.8 HP-FLA
  • 1/5-1.7 HP-FLA

Specs

–
Motor:

Direct Drive

Horse Power:

3/4

1/3

1/5

1/2

1/4

Voltage:

208/230V

Amperage:

5.4

RPM:

1075

Speeds:

4

Capacitor:

370 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3/4-1/5 HP, 208/230 VAC Variable 4 Speed Direct Drive Furnace Blower Motor
3/4-1/5 HP, 208/230 VAC Variable 4 Speed Direct Drive Furnace Blower Motor
SKU: WG840467
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy