Apply to be a TradeMaster!
Main product image of Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 230V, 1075 RPM)
Magnifying glass
Hover image to zoom

Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 230V, 1075 RPM)

Brand:
MARS
SKU:
10467
Rating:
(2)
Q&A:
(0)
Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$227.68 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5, 3/4 HP

Description

–
MARS multi-horsepower direct drive blower motors are ideal for truck stock. All MARS multi-horsepower motors feature Rheem shell mounting holes.

Features:
  • Rheem mounting holes
  • Reversible rotation
  • 2-1/4 inch resilient rings

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected

Specs

–
Horse Power:

1/5

3/4

RPM:

1075

Voltage:

230V

Bearings:

Ball

Enclosure Type:

Open Air Over

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 230V, 1075 RPM)
Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 230V, 1075 RPM)
SKU: 10467
(2)

You May Also Need

Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 115V, 1075 RPM)
SKU: 10466
MARS

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked Well

Installed worked well, quick delivery
Don
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got the right part and it worked great.

I got the exact same part as I had. It sure makes for an easy fix.
George
Dallas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy