Apply to be a TradeMaster!
Main product image of Model 30C-3132-18 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
Magnifying glass
Hover image to zoom

Model 30C-3132-18 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)

Brand:
Dormont
SKU:
0240176
Rating:
(2)
Q&A:
(0)
Model 30C-3132-18 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
Magnifying glass
Hover image to zoom
$22.39 each
In Stock
In Stock
Get 80 Tue, Oct 6
Order by today, receive Tuesday
ID: 
1/2"
Length (Inches): 
18"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
Model 30C-3132-18 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)

This 5/8 inch OD, 1/2 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1/2 inch MIP x 1/2 inch FIP adapters and is 18 inches in length. Designed with safety in mind, this CSA approved gas connector is yellow coated. The yellow coating is an industry recognized color for gas lines and provides extra corrosion protection from accidental contact with harmful chemicals that may be found in household products. It is commonly used for the installation of home appliances such as gas ranges and furnaces.

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating - Custom Formulated Polymer
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Not engineered for high temperature applications such as gas logs, fireplace inserts or free-standing fireplaces
  • Not suitable for moveable installations. Not NSF certified
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

18"

NG Capacity (BTU):

164200

LP Capacity (BTU):

262720

Type:

Corrugated

Size:

1/2"

OD:

5/8"

ID:

1/2"

Material:

Stainless Steel

Coating:

Yellow Coated

Application:

Heating

Furnace

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
Size
CURRENT ITEM
Product Image of Model 30C-3132-18 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
Model 30C-3132-18 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
SKU: 0240176
(2)
MIP x MIP
18"
164200
262720
1/2"
1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (18" Length)
SKU: CSSC44-18
MIP x MIP
18"
164200
262720
1/2"

You May Also Need

1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (48" Length)
SKU: CSSC44-48
Brasscraft

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again.

This was a much better price than the local home stores. They did not have the length that I needed and only sold them in 48" ~ 60" which was way too long for my install. I had to wait a few days, but it was worth the wait to get a good price and the correct length. Thank-you!
G. W.
Cary, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price.

Perfect product for the task. Installed in minutes.
Andy
Manhattan KS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy