Shop Resideo Sale
Main product image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (18" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (18" Length)

SKU:
G71112
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (18" Length)
Magnifying glass
Hover image to zoom
$14.51 each
In Stock
In Stock
Get 95 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Inlet Type
MIP

Description

–
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (18" Length)

Features
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Specs

–
Coating:

Yellow Coated

Inlet Type:

MIP

Outlet Size:

1/2"

Outlet Type:

MIP

Inlet Size:

1/2"

Connection Type:

MIP x MIP

Length (Inches):

18"

LP Capacity (BTU):

262720

NG Capacity (BTU):

164200

Size:

1/2"

ID:

1/2"

OD:

5/8"

Material:

Coated Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Coating
Connection Type
Length (Inches)
LP Capacity (BTU)
NG Capacity (BTU)
Yellow Coated
MIP x MIP
18"
262720
164200

You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy