Apply to be a TradeMaster!
Main product image of Model 61-6162-24 1-1/4" ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (24" Length)
Magnifying glass
Hover image to zoom

Model 61-6162-24 1-1/4" ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (24" Length)

Brand:
Dormont
SKU:
0241215
Rating:
(0)
Q&A:
(0)
Model 61-6162-24 1-1/4" ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (24" Length)
Magnifying glass
Hover image to zoom
$221.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
ID: 
1-1/4"
Length (Inches): 
24"
18"24"60"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1-1/4"
Product Highlight: OD
1-1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1-1/4"

Description

–
1-1/4'' ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (24" Length)

Note: Image may not be actual representation of item.

This 1 1/2 inch OD, 1 1/4 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1 1/4 inch MIP x 1 1/4 inch FIP adapters and is 24 inches in length. Provided with a hot-dipped, heavy duty gray PVC coating, this gas connector is used for indoor and outdoor high BTU applications such as rooftop units and tankless water heaters. Designed with safety in mind, this is a CSA approved gas connector.

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

24"

Type:

Corrugated

Size:

1-1/4"

OD:

1-1/2"

ID:

1-1/4"

Coating:

Gray Coated

Material:

Stainless Steel

Application:

Heating

Range

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy