Apply to be a TradeMaster!
Main product image of Model 61-6162-60 1-1/4" ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (60" Length)
Magnifying glass
Hover image to zoom

Model 61-6162-60 1-1/4" ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (60" Length)

Brand:
Dormont
SKU:
0241274
Rating:
(0)
Q&A:
(0)
Model 61-6162-60 1-1/4" ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (60" Length)
Magnifying glass
Hover image to zoom
$163.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
ID: 
1-1/4"
Length (Inches): 
60"
18"24"60"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1-1/4"
Product Highlight: OD
1-1/2"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1-1/4"

Description

–
Model 61-6162-60 1-1/4'' ID MIP (1-1/2" OD) PVC Coated High BTU SS Gas Connector (60" Length)

Note: Image may not be actual representation of item.

This 1-1/2 inch OD, 1-1/4 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1-1/4 inch MIP x 1-1/4 inch FIP adapters and is 60 inches in length. Designed with safety in mind, this CSA approved gas connector has a hot-dipped, heavy duty gray PVC coating that provides protection from weather, UV, and chemicals. It is commonly used for the installation of high BTU appliances such as tankless water heaters, rooftop units and mobile home gas meters.

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating - Custom Formulated Polymer
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Not engineered for high temperature applications such as gas logs, fireplace inserts or free-standing fireplaces
  • Not suitable for moveable installations. Not NSF certified
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

60"

LP Capacity (BTU):

1160800

NG Capacity (BTU):

725500

Type:

Corrugated

Size:

1-1/4"

OD:

1-1/2"

ID:

1-1/4"

Material:

Stainless Steel

Coating:

Gray Coated

Application:

Heating

Range

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy