Apply to be a TradeMaster!
Main product image of D-code Floor Mounted Toilet Bowl Single Flush (white)
Magnifying glass
Hover image to zoom

D-code Floor Mounted Toilet Bowl Single Flush (white)

Brand:
Duravit
SKU:
0117010062
Rating:
(0)
Q&A:
(0)
D-code Floor Mounted Toilet Bowl Single Flush (white)
Magnifying glass
Hover image to zoom
$166.64 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Material
Ceramic
Product Highlight: Color
White

Description

–

Upgrade your bathroom with this Duravit toilet bowl from the D-Code Collection. It features high-quality products and is designed to last long. By creating an advanced manufacturing process, Duravit has made itself known for its strong and reliable products. Trusted and proven, Duravit has a wide selection of items to choose from, all with the assurance of a toughness and innovation to form and function.


  • D-Code Floor Mounted Toilet Bowl Single Flush White, designed by sieger design
  • Complies with following standards: ASME A112.19.2/CSA B45.1 
  • Tank Not Included. Purchase Tank SKU: 0927200002 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0062090096 separately.

Specs

–
Mount:

Floor

Material:

Ceramic

Product Type:

Toilet Bowl

Color:

White

Gallons Per Flush:

1.28

Country of Origin:

Germany

Application:

Bathroom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy