Apply to be a TradeMaster!
Main product image of Cistern D-code (white) For Two-piece With Mechanism Het
Magnifying glass
Hover image to zoom

Cistern D-code (white) For Two-piece With Mechanism Het

Brand:
Duravit
SKU:
0927200002
Rating:
(0)
Q&A:
(0)
Cistern D-code (white) For Two-piece With Mechanism Het
Magnifying glass
Hover image to zoom
$114.37 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–

Made from premium-quality material, this toilet tank is sturdy and long-lasting. It comes in an elegant white finish that enhances its aesthetic appeal. This toilet tank matches well with a variety of bathroom decors.


  • Duravit D-Code Single Flush Toilet Tank White, Designed by sieger design
  • Complies with following standards: ASME A112.19.2/CSA B45.1 
  • Bowl Not Included
  • Single Flush

Specs

–
Gallons Per Flush:

1.28

Color:

White

Material:

Ceramic

Product Type:

Toilet Tank

Country of Origin:

Germany

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy