Upgrade your bathroom with a new toilet bowl from Duravit's No. 1 Pro collection. This toilet bowl features an elongated designand is constructed of durable ceramic material. It also comes in Duravit's white finish which is perfect to match any bathroom style.
| Gallons Per Flush: | 1.28 |
|---|---|
| Application: | Bathroom |
| Country of Origin: | Egypt |
| Material: | Ceramic |
| Color: | White |
| Product Type: | Two Piece Toilet |
| Series: | No. 1 Pro |
| Shape: | Elongated |
| Mount: | Floor |
| Width (Inches): | 14" |
| Height (Inches): | 17.25" |
| Depth (Inches): | 27" |
| Rough-In: | 12" |
| Warranty: | 5 Year |