Apply to be a TradeMaster!
Main product image of Starck 3 Toilet Bowl Only - Less Seat (White)
Magnifying glass
Hover image to zoom

Starck 3 Toilet Bowl Only - Less Seat (White)

Brand:
Duravit
SKU:
2125010000
Rating:
(0)
Q&A:
(0)
Starck 3 Toilet Bowl Only - Less Seat (White)
Magnifying glass
Hover image to zoom
$224.20 each
In Stock
In Stock
Get 24 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–
27 1/2", elongated, Flush water quantity: 1.28/1.28 gal, Siphonic, Flushing rim: Closed, Outlet vertical, cUPC listed: Yes

Specs

–
Product Type:

Toilet Bowl

Material:

Ceramic

Gallons Per Flush:

1.28

Color:

White

Application:

Bathroom

Series:

Starck 3

Mount:

Floor

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy