Apply to be a TradeMaster!
Main product image of Darling New Floor Mounted Toilet Bowl Single Flush (white)
Magnifying glass
Hover image to zoom

Darling New Floor Mounted Toilet Bowl Single Flush (white)

Brand:
Duravit
SKU:
2126010000
Rating:
(0)
Q&A:
(0)
Darling New Floor Mounted Toilet Bowl Single Flush (white)
Magnifying glass
Hover image to zoom
$370.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

–

Upgrade your bathroom with this Duravit Darling New floor-mounted toilet bowl. It features high-quality materials and comes with an elongated design for maximum comfort. By creating an advanced manufacturing process, Duravit has made itself known for its strong and reliable products. Trusted and proven, Duravit has a wide selection of items to choose from, all with the assurance of a toughness and innovation to form and function.


  • Darling New Floor Mounted Toilet Bowl Single Flush White, designed by sieger design
  • Complies with following standards: ASME A112.19.2/CSA B45.1 
  • Tank Not Included. Purchase Tank SKU: 0931200005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.

Specs

–
Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Ceramic

Mount:

Floor

Shape:

Elongated

Country of Origin:

China

Color:

White

Gallons Per Flush:

1.28

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy