Apply to be a TradeMaster!
Main product image of DuraStyle One-Piece Toilet (White)
Magnifying glass
Hover image to zoom

DuraStyle One-Piece Toilet (White)

Brand:
Duravit
SKU:
2157010005
Rating:
(0)
Q&A:
(0)
DuraStyle One-Piece Toilet (White)
Magnifying glass
Hover image to zoom
$693.08 each
In Stock
In Stock
Get 5 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Material
Ceramic
Product Highlight: Shape
Elongated

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • cUPC listed
    • Dual flush option uses 1.32/0.92 GPF
    • DuraStyle One Piece Toilet, Chrome top push button flush
    • WaterSense Certified
    • Elongated toilet bowl is designed for comfort
    • Standard siphonic flush cleans effectively with water-saving flush volumes
    • Chrome top push button flush

Specs

–
Gallons Per Flush:

1.32/0.92

Mount:

Floor

Product Type:

One Piece Toilet

Country of Origin:

China

Color:

White

Material:

Ceramic

Shape:

Elongated

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy