Apply to be a TradeMaster!
Main product image of DuraStyle Floorstanding Toilet Bowl (White)
Magnifying glass
Hover image to zoom

DuraStyle Floorstanding Toilet Bowl (White)

Brand:
Duravit
SKU:
2160010000
Rating:
(0)
Q&A:
(0)
DuraStyle Floorstanding Toilet Bowl (White)
Magnifying glass
Hover image to zoom
$487.84 each
In Stock
In Stock
Get 12 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 96.74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • cUPC listed
    • DuraStyle Toilet Bowl
    • WaterSense Certified

Specs

–
Gallons Per Flush:

1.32/0.92

Material:

Ceramic

Application:

Bathroom

Product Type:

Toilet Bowl

Shape:

Elongated

Mount:

Floor

Color:

White

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy