Apply to be a TradeMaster!
Main product image of Durastyle Floor Mounted Toilet Bowl Single Flush (white)
Magnifying glass
Hover image to zoom

Durastyle Floor Mounted Toilet Bowl Single Flush (white)

Brand:
Duravit
SKU:
2160010085
Rating:
(0)
Q&A:
(0)
Durastyle Floor Mounted Toilet Bowl Single Flush (white)
Magnifying glass
Hover image to zoom
$224.82 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–

Experience modern bathroom design with the Duravit Floor-Mounted Toilet Bowl from the DuraStyle Collection. Designed by Matteo Thun, it combines minimalist elegance with rounded contours, adding sophistication to your bathroom. Complementing diverse decor styles, it embodies simplicity and luxury, creating a timeless style statement.


  • DuraStyle Floor Mounted Toilet Bowl Single Flush White, designed by Matteo Thun & Antonio Rodriguez
  • Complies with following standards: ASME A112.19.2/CSA B45.1 
  • Tank Not Included. Purchase Tank SKU: 0935200085 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.

Specs

–
Gallons Per Flush:

1.28

Material:

Ceramic

Country of Origin:

Germany

Mount:

Floor

Color:

White

Product Type:

Toilet Bowl

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy