Apply to be a TradeMaster!
Main product image of Two-piece Toilet Durastyle (white) Singleflush Siphon Jet Elong.het
Magnifying glass
Hover image to zoom

Two-piece Toilet Durastyle (white) Singleflush Siphon Jet Elong.het

Brand:
Duravit
SKU:
2160510085
Rating:
(0)
Q&A:
(0)
Two-piece Toilet Durastyle (white) Singleflush Siphon Jet Elong.het
Magnifying glass
Hover image to zoom
$309.74 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Ceramic

Description

–

Express the ambiance of freedom within your bathroom walls by adding this Duravit floor-mounted toilet bowl. It is included in the Durastyle collection, featuring the designs of Matteo Thun. Simplicity and elegance are incorporated in this toilet addition as it is designed with soft-round edges that perfectly fits any bathroom style.


  • Duravit DuraStyle Floor Mounted Toilet Bowl Bowl for SensoWash Single Flush White, designed by Matteo Thun & Antonio Rodriguez
  • Complies with following standards: ASME A112.19.2/CSA B45.1 
  • Tank Not Included. Purchase Tank SKU: 0935200085 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.

Specs

–
Shape:

Elongated

Country of Origin:

Germany

Application:

Bathroom

Color:

White

Gallons Per Flush:

1.28

Mount:

Floor

Material:

Ceramic

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy