Apply to be a TradeMaster!
ME by Starck 0.8/1.28 GPF Floor Mounted One Piece Elongated Toilet Bowl Only - Less Seat and In-Wall Tank (White)

ME by Starck 0.8/1.28 GPF Floor Mounted One Piece Elongated Toilet Bowl Only - Less Seat and In-Wall Tank (White)

Brand:
Duravit
SKU:
2169090092
Rating:
(0)
Q&A:
(0)
ME by Starck 0.8/1.28 GPF Floor Mounted One Piece Elongated Toilet Bowl Only - Less Seat and In-Wall Tank (White)
$493.67 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–
Back to wall, Flush water quantity: 1.2/0.8 gal, Washdown model, Flushing rim: Closed, Outlet: horizontal, Position outlet: Rear, Flush system: washdown model, Hardware included, cUPC listed: Yes

Specs

–
Mount:

Floor

Gallons Per Flush:

1.28/0.8

Product Type:

Toilet Bowl

Shape:

Elongated

Color:

White

Series:

ME by Starck

Application:

Bathroom

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy