Apply to be a TradeMaster!
Main product image of ME by Starck Floorstanding Toilet Bowl (White)
Magnifying glass
Hover image to zoom

ME by Starck Floorstanding Toilet Bowl (White)

Brand:
Duravit
SKU:
2169092692
Rating:
(0)
Q&A:
(0)
ME by Starck Floorstanding Toilet Bowl (White)
Magnifying glass
Hover image to zoom
$820.39 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 67.33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Ceramic

Description

–
Features:
  • cUPC listed
  • Dual flush option uses 1.28/0.8 GPF
  • ME by Starck Back-to-Wall Toilet Bowl
  • Toilet bowl only: toilet seat model 002009 sold separately, in-wall tank & carrier sold separately
  • WaterSense Certified
  • Elongated toilet bowl is designed for comfort
  • Washdown flush uses the natural force of pouring water to clean with each flush

Specs

–
Shape:

Elongated

Gallons Per Flush:

1.28/0.8

Application:

Bathroom

Color:

White

Product Type:

Toilet Bowl

Mount:

Floor

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy