Apply to be a TradeMaster!
Main product image of Toilet Cc 650mm Me By Starck (white) Washdown Vario Outlet Usa Hyg
Magnifying glass
Hover image to zoom

Toilet Cc 650mm Me By Starck (white) Washdown Vario Outlet Usa Hyg

Brand:
Duravit
SKU:
2170092092
Rating:
(0)
Q&A:
(0)
Toilet Cc 650mm Me By Starck (white) Washdown Vario Outlet Usa Hyg
Magnifying glass
Hover image to zoom
$722.63 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 113.78 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Material
Ceramic
Product Highlight: Mount
Floor

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Make a major bathroom transformation by adding this Duravit Floor-Standing Toilet Bowl from the Me by Starck Series. It comes with an elongated design that offers more comfort compared to round toilet bowls. For an effective and efficient flushing, this bowl is designed with a washdown flush system, which means that the water from the tank quickly flushes waste down the drain without a problem.


    • Duravit ME by Starck Close-Coupled Toilet Bowl Dual Flush White with HygieneGlaze, designed by Philippe Starck
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • Tank Not Included. Purchase Tank SKU: 0938100005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0020190000 separately.

Specs

–
Shape:

Elongated

Color:

White

Product Type:

Toilet Bowl

Gallons Per Flush:

1.6/0.8

Application:

Bathroom

Material:

Ceramic

Mount:

Floor

Country of Origin:

Germany

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy