Apply to be a TradeMaster!
Main product image of ME by Starck 14-5/8 x 28", 1.32/0.92 gpf Elongated Chair Height Toilet Bowl Only - Less Seat (White)
Magnifying glass
Hover image to zoom

ME by Starck 14-5/8 x 28", 1.32/0.92 gpf Elongated Chair Height Toilet Bowl Only - Less Seat (White)

Brand:
Duravit
SKU:
2171510000
Rating:
(0)
Q&A:
(0)
ME by Starck 14-5/8 x 28", 1.32/0.92 gpf Elongated Chair Height Toilet Bowl Only - Less Seat (White)
Magnifying glass
Hover image to zoom
$522.33 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Mount
Floor

Description

–
SensoWash toilet, 28", elongated, Flush water quantity: 1.28/1.28 gal, Siphonic, Flushing rim: Closed, Outlet vertical, cUPC listed: Yes

Specs

–
Material:

Ceramic

Shape:

Elongated

Application:

Bathroom

Series:

ME by Starck

Color:

White

Gallons Per Flush:

1.32/0.92

Mount:

Floor

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy