Apply to be a TradeMaster!
Main product image of Toil. Close-c.650mm No. 1 (white), Rimless, Wd, Outl.vario, Us
Magnifying glass
Hover image to zoom

Toil. Close-c.650mm No. 1 (white), Rimless, Wd, Outl.vario, Us

Brand:
Duravit
SKU:
2182090092
Rating:
(0)
Q&A:
(0)
Toil. Close-c.650mm No. 1 (white), Rimless, Wd, Outl.vario, Us
Magnifying glass
Hover image to zoom
$241.38 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–

With its Rimless technology, thanks to the successful interaction of geometry, optimized flow and design, Duravit has created an example of pure efficiency. The open design of the toilet rim enables an innovative and efficient flush. A dynamic and powerful flow of water describes before the water runs down, flushing the entire inner surface of the bowl.


  • Watersense listed
  • Hardware included
  • Toilet bowl only
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Covered under duravit's 5-year warranty

Specs

–
Gallons Per Flush:

1.6/0.8

Material:

Ceramic

Product Type:

Toilet Bowl

Mount:

Floor

Color:

White

Country of Origin:

Egypt

Application:

Bathroom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy