Apply to be a TradeMaster!
Main product image of Durastyle Basic Toilet Bowl (white)
Magnifying glass
Hover image to zoom

Durastyle Basic Toilet Bowl (white)

Brand:
Duravit
SKU:
2188010085
Rating:
(0)
Q&A:
(0)
Durastyle Basic Toilet Bowl (white)
Magnifying glass
Hover image to zoom
$170.50 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Material
Ceramic

Description

–

With its Rimless technology, thanks to the successful interaction of geometry, optimized flow and design, Duravit has created an example of pure efficiency. The open design of the toilet rim enables an innovative and efficient flush. A dynamic and powerful flow of water describes before the water runs down, flushing the entire inner surface of the bowl.


  • Duravit DuraStyle Basic Floor Mounted Toilet Bowl Single Flush White with HygieneGlaze, designed by Duravit
  • Toilet Seat Not Included. Purchase Seat SKU:0025290000 separately.
  • Tank Not Included. Purchase Tank SKU: 09415000U3 separately.

Specs

–
Product Type:

Toilet Bowl

Gallons Per Flush:

1.28

Color:

White

Mount:

Floor

Shape:

Elongated

Country of Origin:

China

Application:

Bathroom

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy