Duravit Duravit No.1 Two-piece toilet White High Gloss 14 3/8" x27 3/4" x30 3/4" - 2188012000
| Country of Origin: | China |
|---|---|
| Product Type: | Toilet Bowl |
| Material: | Ceramic |
| Mount: | Floor |
| Gallons Per Flush: | 1.32/0.92 |
| Color: | White |
| Application: | Bathroom |
| Shape: | Elongated |
