Apply to be a TradeMaster!
Main product image of Durastyle Basic Toilet Bowl (white) Hygieneglaze
Magnifying glass
Hover image to zoom

Durastyle Basic Toilet Bowl (white) Hygieneglaze

Brand:
Duravit
SKU:
2188012085
Rating:
(0)
Q&A:
(0)
Durastyle Basic Toilet Bowl (white) Hygieneglaze
Magnifying glass
Hover image to zoom
$266.80 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Material
Ceramic
Product Highlight: Color
White

Description

–

Duravit Duravit No.1 Two-piece toilet White High Gloss 14 3/8" x27 3/4" x30 3/4" - 2188012085


  • Duravit DuraStyle Basic Floor Mounted Toilet Bowl Single Flush White with HygieneGlaze, designed by Duravit
  • Toilet Seat Not Included. Purchase Seat SKU:0025290000 separately.
  • Tank Not Included. Purchase Tank SKU: 09415000U3 separately.

Specs

–
Mount:

Floor

Product Type:

Toilet Bowl

Material:

Ceramic

Color:

White

Country of Origin:

China

Gallons Per Flush:

1.28

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy