Apply to be a TradeMaster!
Main product image of Toilet Wm 540mm Happy D.2 (white) Washdown Rimless Us Hyg
Magnifying glass
Hover image to zoom

Toilet Wm 540mm Happy D.2 (white) Washdown Rimless Us Hyg

Brand:
Duravit
SKU:
2222092092
Rating:
(0)
Q&A:
(0)
Toilet Wm 540mm Happy D.2 (white) Washdown Rimless Us Hyg
Magnifying glass
Hover image to zoom
$628.46 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Upgrade your bathroom with a new toilet bowl from Duravit's happy D.2 collection. This toilet features an elongated shape, it is constructed of durable ceramic materials, and features wall mounted installation. It also comes in Duravit's white finish which is perfect to match any bathroom style.


    • Duravit Happy D.2 Wall Mounted Toilet Bowl Dual Flush White with HygieneGlaze, designed by sieger design
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0064590000 separately.

Specs

–
Gallons Per Flush:

1.6/0.8

Mount:

Wall

Color:

White

Country of Origin:

Germany

Application:

Bathroom

Product Type:

Toilet Bowl

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy