Duravit's bidet toilet provides a clean look that works with any bathroom. This German designed product comes without the faucet and all installation hardware is included. This white finished bidet comes with Duravit's limited lifetime warranty.
| Product Type: | Bidet |
|---|---|
| Color: | White |
| Mount: | Wall |
| Shape: | Round |
| Country of Origin: | France |
| Material: | Vitreous China |
| Application: | Bathroom |
| Gallons Per Flush: | 1.6 |