Apply to be a TradeMaster!
Main product image of No.1 Wall-mounted Bidet (white)
Magnifying glass
Hover image to zoom

No.1 Wall-mounted Bidet (white)

Brand:
Duravit
SKU:
2279150000
Rating:
(0)
Q&A:
(0)
No.1 Wall-mounted Bidet (white)
Magnifying glass
Hover image to zoom
$166.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Round
Product Highlight: Mount
Wall

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Duravit's bidet toilet provides a clean look that works with any bathroom. This German designed product comes without the faucet and all installation hardware is included. This white finished bidet comes with Duravit's limited lifetime warranty.


    • Coordinates with a wide variety of toilet styles
    • Delivers a vertical spray that provides a gentle stream for localized cleansing of the body
    • All hardware for installation included
    • Designed in Germany
    • Constructed of premium materials
    • Limited lifetime warranty

Specs

–
Application:

Bathroom

Color:

White

Material:

Vitreous China

Gallons Per Flush:

1.6

Product Type:

Bidet

Country of Origin:

Germany

Shape:

Round

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy