Apply to be a TradeMaster!
Main product image of Duravit No.1 PRO Two-Piece Toilet Kit, Left Hand Lever (White)
Magnifying glass
Hover image to zoom

Duravit No.1 PRO Two-Piece Toilet Kit, Left Hand Lever (White)

Brand:
Duravit
SKU:
D4040300
Rating:
(0)
Q&A:
(0)
Duravit No.1 PRO Two-Piece Toilet Kit, Left Hand Lever (White)
Magnifying glass
Hover image to zoom
$537.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Handle Style
Lever

Description

–
Features:
  • ADA Compliant
  • cUPC listed
  • Single flush option uses 1.28 GPF
  • Duravit No.1 PRO Two Piece Toilet, Chrome left lever flush
  • WaterSense Certified
  • Elongated toilet bowl is designed for comfort
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Toilet seat sold separately
  • Chrome left lever flush

Specs

–
Product Type:

Two Piece Toilet

Shape:

Elongated

Gallons Per Flush:

1.28

Features:

Left Hand Lever

Application:

Bathroom

Mount:

Floor

Color:

White

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy