Apply to be a TradeMaster!
Main product image of Duravit No.1 PRO Two-Piece Toilet Kit, Right Hand Lever (White)
Magnifying glass
Hover image to zoom

Duravit No.1 PRO Two-Piece Toilet Kit, Right Hand Lever (White)

Brand:
Duravit
SKU:
D4040400
Rating:
(0)
Q&A:
(0)
Duravit No.1 PRO Two-Piece Toilet Kit, Right Hand Lever (White)
Magnifying glass
Hover image to zoom
$537.41 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Wed, Nov 11

Lift Gate

–
This product weighs 67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Handle Style
Lever

Description

–
Features:
  • ADA Compliant
  • cUPC listed
  • Single flush option uses 1.28 GPF
  • Duravit No.1 PRO Two Piece Toilet, Chrome right lever flush
  • WaterSense Certified
  • Elongated toilet bowl is designed for comfort
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Toilet seat sold separately
  • Chrome right lever flush

Specs

–
Product Type:

Two Piece Toilet

Features:

Right Hand Lever

Application:

Bathroom

Gallons Per Flush:

1.28

Mount:

Floor

Color:

White

Shape:

Elongated

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy