Apply to be a TradeMaster!
Main product image of EC Refrigeration Motor, Reversible, 1550/800 RPM (115/230V)
Magnifying glass
Hover image to zoom

EC Refrigeration Motor, Reversible, 1550/800 RPM (115/230V)

Brand:
EC Max
SKU:
5408EC
Rating:
(0)
Q&A:
(0)
EC Refrigeration Motor, Reversible, 1550/800 RPM (115/230V)
Magnifying glass
Hover image to zoom
$175.34 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550/800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Amperage
1 Amps
Product Highlight: Wattage
30-60 Watts
Product Highlight: Warranty
2 Year Warranty

Description

–
The new EC Max® RM refrigeration motor is the newest member of the EC Max line - it is specifically designed with refrigeration contractors in mind. It covers a wide range of watts, thereby reducing your inventory. The back of the motor features 5 drilled & tapped holes for mounting on various OEM applications as well as double foot pad mounting options.
The front of the motor features four threaded holes designed to easily adapt to various top-mount applications.

Product Features
  • 115 Volts, 50/60Hz, 30 Watt to 50 Watt
  • 230 Volts, 50/60Hz, 30 Watt to 60 Watt
  • IP67
  • High Efficiency up to 70%
  • UL/CUL Approved
  • Dual Voltage
  • Reversible
  • Rated 50/60 Hertz
  • Operating Temperature Range -40 C to 55 C
  • Class B Insulation
  • 18" Cord with Straight Lyall Plug
  • Stainless Steel Shaft
  • Low Profile Body Style
  • Standard 10-32 Thread Mounting Studs
  • Electronically Protected
  • Ball Bearing
  • 2 Year Warranty after Installation

Specs

–
Amperage:

1

Voltage:

115/230V

Hertz:

50/60

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Motor:

ECM

RPM:

1550/800

Wattage:

30-60

Bearings:

Ball

Operating Temp Range:

-40°F to 130°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy