EC Max is a motor line from Packard, built around electronically commutated (EC) motor technology for HVAC and refrigeration replacement applications. The line was developed to give technicians a smaller set of motors that can cover a wide range of original equipment replacement jobs.
EC Max motors are designed as multi-volt, multi-speed replacements. They can match many different original blower and refrigeration motor specifications, so a separate motor is not needed for every voltage and speed combination.
Product Lines
The EC Max lineup includes direct drive blower motors for furnace and air handler replacement. These are available in multiple horsepower and RPM ratings. It also includes EC refrigeration motors built for evaporator fan applications in clockwise, reversible, and dual-speed configurations. Most models are multi-voltage, commonly covering 115V and 208 to 230V applications within the same motor.
Why Contractors Specify EC Max
HVAC and refrigeration technicians specify EC Max motors because a single multi-volt, multi-speed model can often replace several different original equipment motors. This cuts down on the need for an exact OEM cross-reference on every service call. The included wiring harness and simplified hookup also reduce time spent re-wiring a replacement motor into an existing blower or evaporator fan assembly.
How to Choose EC Max Products
Matching an EC Max motor starts with horsepower, RPM, and rotation direction, whether clockwise or reversible, against the motor being replaced. Voltage compatibility should be confirmed next, followed by shaft size and mounting dimensions. Then check whether the wiring harness included with the EC Max motor lines up with the existing blower or evaporator fan wiring.
Frequently Asked Questions
What does EC mean in an EC Max motor?
EC stands for electronically commutated. It is a motor design that uses electronic controls rather than mechanical brushes to manage motor speed and switching. This generally results in quieter operation and better efficiency than older standard motors.
Can one EC Max motor replace multiple different original motors?
Many EC Max models are built as multi-volt, multi-speed replacements. A single motor can therefore cover several original equipment motors that would otherwise each need an exact match on voltage and speed.
Do EC Max motors require special wiring?
EC Max motors typically come with a wiring harness designed to simplify installation into an existing blower or evaporator fan assembly. The connections should still be checked against the original equipment wiring diagram before final hookup.
Are EC Max motors used in furnaces, refrigeration units, or both?
Both. Direct drive blower motors in the EC Max line are built for furnace and air handler applications. A separate EC refrigeration motor line is built specifically for evaporator fan use in refrigeration and cooler equipment.
What should be checked before ordering a replacement EC Max motor?
Confirm the horsepower, RPM, rotation direction, voltage, and mounting dimensions of the original motor first. Matching these specifications closely determines whether the EC Max replacement will fit and perform correctly in the existing equipment.