Apply to be a TradeMaster!
Main product image of EC Refrigeration Motor, Counter-Clockwise, 1550 RPM (115/230V)
Magnifying glass
Hover image to zoom

EC Refrigeration Motor, Counter-Clockwise, 1550 RPM (115/230V)

Brand:
EC Max
SKU:
5412EC
Rating:
(0)
Q&A:
(0)
EC Refrigeration Motor, Counter-Clockwise, 1550 RPM (115/230V)
Magnifying glass
Hover image to zoom
$111.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Amperage
0.56 Amps
Product Highlight: Wattage
4-25 Watts
Product Highlight: Warranty
2 Year Warranty

Description

–
The new EC Max® RM refrigeration motor is the newest member of the EC Max line - it is specifically designed with refrigeration contractors in mind. It covers a wide range of watts, thereby reducing your inventory. The back of the motor features 5 drilled & tapped holes for mounting on various OEM applications as well as double foot pad mounting options.
The front of the motor features four threaded holes designed to easily adapt to various top-mount applications.

Product Features
  • 4-25 Watt Constant Speed ECM - High Efficiency and Wide Replacement Capability
  • IP67 Protection Against Dust and Water (Submersible up to 30 Minutes)
  • Input Voltage Sensing Technology (115/230V)
  • Mounting Hardware Included
  • Double Foot Pad Design with Threaded Mounting Holes Opposite Shaft End
  • Ball Bearing Design for All Angle Mounting

Specs

–
Amperage:

0.56

Voltage:

115/230V

Hertz:

60/50

Rotation:

CCWLE

Motor:

ECM

RPM:

1550

Speeds:

1

Wattage:

4-25

Bearings:

Ball

Operating Temp Range:

-40°F to 130°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy