Apply to be a TradeMaster!
Main product image of 16" URD Motorized Damper
Magnifying glass
Hover image to zoom

16" URD Motorized Damper

SKU:
16URD
Rating:
(22)
Q&A:
(1)
16" URD Motorized Damper
Magnifying glass
Hover image to zoom
$244.33 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Shape
Round

Description

–
A single blade round damper with a (2) two position, 24 volt motor. The motor is powered both ways - powered open and powered closed. The motor features LED's that indicate the position of the motor whether open or closed. The LED's are colored RED for closed and GREEN for open. These indictors are a failsafe measure meaning that they will not illuminate until the blade of the damper has gone to its full open or full closed position. The motor is a 3 wire hook-up with a common, a power open leg and a power closed leg.

Specs

–
Product Type:

URD Motorized Damper

Size:

16"

Application:

Air Quality

Shape:

Round

Wires to Motor:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" URD Motorized Damper
SKU: 12URD
EWC Controls

Product Reviews

4.77 out of 22 reviews
95% would recommend this product
4.77
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Nice product

This damper appears to be sturdily constructed. The vane shaft rides in nylon bearings and it operates very smoothly. It has a nice flexible seal around the damper plate. The motor drive works very smoothly. I'm pleased with it. I installed it to be driven by a Honeywell TrueZONE HZ432K Panel Kit and it's working very well.
VS

Most Liked Negative Review

Supply House is Great, the product not so much

I had a prior model of this product and the motor died. Given the challenging access it would have been nice to just replace the motor but the manufacturer, EWC Controls, no longer makes/stocks the motor so I had to replace the whole unit. That was a major pain and an expensive one but I found Supply House had the unit for a significantly better price than the local EWC distributor. As I was able to block the old damper open I was able to wait a few days to save some money. I rated the product a three but I would give EWC one star for business practice and poor customer support but Supply House a 5 star rating for great service.
Showing 1-10 of 22 reviews

Packaging

I have mixed review comments. I have not used the dampers yet BUT I have used them on the other phase of the project and the work great and easy to install much better than the pneumatic type.. second comment is: the boxes they where delivered in where crushed and jammed into another larger box that was too small. I will carefully inspect when I install them. This is starting to be a re occurring issue with supply house!!! This is the third order delivered that way. Should look at your repackaging methods!!!
Cliff
Watertown NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product I would like to buy it again

Excellent services
Ngc Sheetmetal
Boston ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Zone Dampers

We're re-doing a portion of a project that had zone dampers that were continually failing. The superior quality of these dampers is obvious.
Zoning
Green Bay, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

Fast shipping
Mike
Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product duct

Great Product
Verified Purchaser
Memphis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

Fast delivery and easy response on returns from the Supply House I will be testing the dampers soon
Contractor
Gurnee, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is Great, the product not so much

I had a prior model of this product and the motor died. Given the challenging access it would have been nice to just replace the motor but the manufacturer, EWC Controls, no longer makes/stocks the motor so I had to replace the whole unit. That was a major pain and an expensive one but I found Supply House had the unit for a significantly better price than the local EWC distributor. As I was able to block the old damper open I was able to wait a few days to save some money. I rated the product a three but I would give EWC one star for business practice and poor customer support but Supply House a 5 star rating for great service.
DarB
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great support.

Ewc has great products and service.
Jarhead4life
Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would def buy this product again! Price was very fair!

I zoned a Ac duct system for a customer to control floors separately and everything works great! Very easy to use and install!!
Tony
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best round damper we ever use!

I have use different dampers over years doing zoning projects. This is far best round damper I eve come across. Seals great and there is no "wind" sound when that go to close position like dampers with seals glued to the body of the damper and not the blade. Great product !!!
AD Remodeling
Crystal Lake, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this product be used in the kitchen exhaust system-I have a 30" Broan Range hood, cabinet mount it is ventilated thru the attic/roof via 8" ductwork. I have a problem with significant backdraft-kitchen is significantly humid even when not using the stove. I installed a spring loaded backdraft preventer in the ductwork, right under the roof cap, it did not help.

Asked by VR 13 years ago

Add your answer

* Required Field
-

If the damper is fully closed when the kitchen fan is off AND there are no air leaks in the fan exhaust ducting the damper will minimize backdraught when the fan is off.

Was this review helpful to you?
- Alex

Probably not. This damper is not designed to work with oil/grease vapor in the air (unless filter removes all fat and grease from the exhaust air). Oil and grease will destroy a rubber seal over time. Secondly, this damper requires power to open and close (three wire system). It means you have to figure out how to supply power when the hood is off. And one more thing, the damper works from 24 VAC, which most range hoods do not have. You may try Honeywell fresh air damper EARD8, but a few problems still exist - resistance to oil/grease and 24 VAC power supply. Plus, keep in mind that it will take 30 seconds for this damper to open (I am pretty sure there is a mistake in specification - damper is normally closed and needs power to open). Also you may check amazon.com - they may have dampers for 110VAC.

Was this review helpful to you?
-

Try to experiment yourself. Close a exhaust for a day or two with rag, paper or towel and see if you solve a problem. If you did you can install a motorized damper. If not look for a problem someplace else.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy