Apply to be a TradeMaster!
Main product image of 16" x 14" ND Motorized Damper
Magnifying glass
Hover image to zoom
16" x 14" ND Motorized Damper
Magnifying glass
Hover image to zoom
$258.11 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 14"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V

Description

–
The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. This damper is easy to install and easy to checkout. The LED display allows the installer to visually check the damper operation. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs.

Features:
  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • LED's to Show Damper Operation
  • Low Leakage
  • Simple 3-wire Hook-up

  • ***Motor is always mounted on second dimension specified

    Specs

    –
    Shape:

    Rectangular

    Product Type:

    ND Motorized Damper

    Size:

    16" x 14"

    Voltage:

    24V

    Features:

    LED Light

    Wires to Motor:

    3

    Motor Mount:

    Side

    Application:

    Air Quality

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Shape
    Size
    Voltage
    Features
    Wires to Motor
    CURRENT ITEM
    Rectangular
    16" x 14"
    24V
    LED Light
    3
    Rectangular
    16" x 14"
    24V
    Adjustable Range Stops
    2

    Product Reviews

    4.8 out of 50 reviews
    100% would recommend this product
    4.8
    out of 50 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    88%
    4 star
    8%
    3 star
    2%
    2 star
    0%
    1 star
    2%
    WRITE A REVIEW

    Most Liked Positive Review

    A lot more for a comparable price.

    Minimal power draw when in position.The blades power to position until the motor senses motion has stopped (full travel or adjustable stop) then an indicator lights and the motor shuts off. The drive periodically powers to the position commanded to re-establish positive position then rests until next position confirmation cycle or commanded to opposite position. There are 2 position indicators (Red-Closed & Grn-Open) so why not 2 terminals for remote indicators?
    VS

    Most Liked Negative Review

    heavy duty frame

    The newest design of EWC motorized zone dampers have an improved power pack, but the frame is so wide it restricks air flow.
    Showing 1-10 of 50 reviews

    It works for the money

    It is working very well. I would purchase again
    Quoc Ho
    Charlotte nc
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this damper again.

    I am using this damper in installing air conditioning in a 45 year old home. It is exactly like it is pictured on the website.
    DIYer
    Wisconsin
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will be buying these products again

    Everything that I have ordered over the past 6 months has been in perfect condition and on time. Very pleased with the quality of professionalism in you company. Thanks
    Wrenn
    Springfield,MO
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not the damper I ordered

    Not much to review because I was sent the wrong damper.
    DJ
    St. Clair, Mi
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    EWC Drop in replacement

    Replaced original EWC damper that worked for 20 years. Drop in replacement.
    Park City Dave
    Trumbull, CT
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    High quality

    High quality motorized open/close duct. Fit right into old space.
    JR
    CT
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    AC Damper

    My system has 2 dampers and this is the second one I replaced. They are both working great!!
    Scott G
    New Jersey
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will do business with this company often

    Products were great, same with price, but the shipping was the best !
    Mike
    Joliet,Illinois
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    none
    n/a
    utah
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Motorized Damper

    Great device, well packed, super fast shipping. As always, customer service is A++++. I will NEVER shop anywhere else. Damper installed and working flawlessly for over a month.
    Scott G
    New Jersey
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does the EWC 8" x 28" Damper open with spring and close with 24v power? I see it has 3 wires. Jim

    Asked by Jim 14 years ago

    Add your answer

    * Required Field
    -

    I don't think it has a spring? It seems to be powered in both directions. I am just the homeowner...sorry if I couldn't help. b

    Was this review helpful to you?
    -

    No, its the floating point type. One wire is your common, The other is turns the motor ccw with 24vac the other wire turns it cw with 24vac. There's no spring return.

    Was this review helpful to you?
    -

    No. This a power-to-open and power-to-close damper. It is why it has three terminals: one wire for opening, another wire for closing, and the third wire is common. All terminals are marked clearly to identify which wire where. The damper uses electricity only for opening and closing. I have similar dampers in my hose. I like them, so far so good. The motor has mechanical and electrical (LED) indicators of its position. Keep in mind that the damper motor is not watertight and must be kept away from condensation (no water dripping on/in the motor).

    Was this review helpful to you?
    -

    Just call to EWC Tech. Support help line. ( all info and phone numbers from Google)

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy