Apply to be a TradeMaster!
Main product image of 8" x 6" ND Motorized Damper
Magnifying glass
Hover image to zoom
8" x 6" ND Motorized Damper
Magnifying glass
Hover image to zoom
$215.18 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 6"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V

Description

–

This item is a 8" x 6" ND Motorized Damper manufactured by EWC Controls.

 

Specs

–
Shape:

Rectangular

Product Type:

ND Motorized Damper

Size:

8" x 6"

Voltage:

24V

Features:

LED Light

Wires to Motor:

3

Motor Mount:

Side

Application:

Air Quality

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Voltage
Features
Wires to Motor
CURRENT ITEM
Rectangular
8" x 6"
24V
LED Light
3
Rectangular
8" x 6"
24V
Adjustable Range Stops
2

Product Reviews

4.8 out of 50 reviews
100% would recommend this product
4.8
out of 50 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

A lot more for a comparable price.

Minimal power draw when in position.The blades power to position until the motor senses motion has stopped (full travel or adjustable stop) then an indicator lights and the motor shuts off. The drive periodically powers to the position commanded to re-establish positive position then rests until next position confirmation cycle or commanded to opposite position. There are 2 position indicators (Red-Closed & Grn-Open) so why not 2 terminals for remote indicators?
VS

Most Liked Negative Review

heavy duty frame

The newest design of EWC motorized zone dampers have an improved power pack, but the frame is so wide it restricks air flow.
Showing 1-10 of 50 reviews

It works for the money

It is working very well. I would purchase again
Quoc Ho
Charlotte nc
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this damper again.

I am using this damper in installing air conditioning in a 45 year old home. It is exactly like it is pictured on the website.
DIYer
Wisconsin
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying these products again

Everything that I have ordered over the past 6 months has been in perfect condition and on time. Very pleased with the quality of professionalism in you company. Thanks
Wrenn
Springfield,MO
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the damper I ordered

Not much to review because I was sent the wrong damper.
DJ
St. Clair, Mi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EWC Drop in replacement

Replaced original EWC damper that worked for 20 years. Drop in replacement.
Park City Dave
Trumbull, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

High quality motorized open/close duct. Fit right into old space.
JR
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC Damper

My system has 2 dampers and this is the second one I replaced. They are both working great!!
Scott G
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will do business with this company often

Products were great, same with price, but the shipping was the best !
Mike
Joliet,Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

none
n/a
utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motorized Damper

Great device, well packed, super fast shipping. As always, customer service is A++++. I will NEVER shop anywhere else. Damper installed and working flawlessly for over a month.
Scott G
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the EWC 8" x 28" Damper open with spring and close with 24v power? I see it has 3 wires. Jim

Asked by Jim 14 years ago

Add your answer

* Required Field
-

I don't think it has a spring? It seems to be powered in both directions. I am just the homeowner...sorry if I couldn't help. b

Was this review helpful to you?
-

No, its the floating point type. One wire is your common, The other is turns the motor ccw with 24vac the other wire turns it cw with 24vac. There's no spring return.

Was this review helpful to you?
-

No. This a power-to-open and power-to-close damper. It is why it has three terminals: one wire for opening, another wire for closing, and the third wire is common. All terminals are marked clearly to identify which wire where. The damper uses electricity only for opening and closing. I have similar dampers in my hose. I like them, so far so good. The motor has mechanical and electrical (LED) indicators of its position. Keep in mind that the damper motor is not watertight and must be kept away from condensation (no water dripping on/in the motor).

Was this review helpful to you?
-

Just call to EWC Tech. Support help line. ( all info and phone numbers from Google)

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy