Apply to be a TradeMaster!
Main product image of 10" x 14" ND-RSD Motorized Spring Return Damper (Normally Open)
Magnifying glass
Hover image to zoom

10" x 14" ND-RSD Motorized Spring Return Damper (Normally Open)

SKU:
10X14ND-RSD-NO
Rating:
(1)
Q&A:
(0)
10" x 14" ND-RSD Motorized Spring Return Damper (Normally Open)
Magnifying glass
Hover image to zoom
$246.45 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 14"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Note: The motor will be mounted on the second dimension when ordered. The picture is a generic image for all dampers regardless of size and orientation.

Specs

–
Shape:

Rectangular

Product Type:

ND-RSD Motorized Spring Return Damper

Size:

10" x 14"

Position:

Normally Open

Voltage:

24V

Motor:

Spring Return

Wires to Motor:

2

Motor Mount:

Bottom

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Carefully order the right model

Easy to install, quality product. The shipping on this heating duct took a long time to receive during a cold winter.
Scrapiron
Dublin, OH
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy