Bottom Mount Dampers are motorized rectangular dampers that control airflow through a duct run with an electric actuator. SupplyHouse lists EWC Controls rectangular dampers on this page, and the EWC ND series delivers 17 in-lbs of torque with a 3-wire power open/power close hookup. EWC mounts the motor on the second dimension specified when the damper is ordered. A 16 x 8 inch damper carries the motor on the 8 inch dimension, while an 8 x 16 inch damper carries it on the 16 inch dimension. Sizing is the first decision, and motor placement follows from it. Motor type, control voltage, and torque all vary by model. Matching those details to the duct and the control system is what keeps an install from turning into a callback, so the specs deserve a close read before the order goes in.
Subcategories
Buying Guide
Start with duct size. Measure the inside dimensions of the duct run and order the damper to match. EWC builds rectangular sizes from 8 x 6 inches through 30 x 30 inches in even-inch increments. Next, set motor placement. EWC mounts the motor on the second dimension specified, so the order of the two numbers decides where the actuator sits. Confirm clearance for the motor at that location before ordering.
Pick the motor type second. Power open/power close ND models use a 3-wire hookup, the ND-RSD spring return model uses a 2-wire hookup, and the ND-RSD must be specified as normally open or normally closed. Match control voltage to the thermostat or controller. EWC lists 24 volt and 120 volt spring return motors, plus a 24 volt modulating option for variable positioning. Never mix motors between series, because EWC states that the MA-ND5 and MA-RSD motors are not interchangeable.
When comparing Bottom Mount Dampers, check torque and construction. The ND series carries 17 in-lbs of torque, and the ND-LM24 motor is a 35 in-lbs, 24 volt unit. Frames are heavy-duty with nylon bushings for quieter operation, and EWC describes its dampers as 97% leak-proof. Check the UL listing and NEMA Class 2 certification against local requirements, and confirm the wiring matches the control board before installation.
Frequently Asked Questions
How is motor placement set on EWC bottom mount dampers?
On EWC bottom mount dampers, the motor is always mounted on the second dimension specified in the order. A 16 x 8 inch damper has the motor on the 8 inch dimension. An 8 x 16 inch damper has it on the 16 inch dimension.
What wiring do bottom mount dampers use?
Wiring depends on the model. The EWC ND series power open/power close damper uses a 3-wire hookup, while the ND-RSD spring return uses a 2-wire hookup. Check the hookup against the control board before installing bottom mount dampers.
Can I swap MA-ND5 and MA-RSD motors on bottom mount dampers?
No. EWC states that the MA-ND5 and MA-RSD motors are not interchangeable. Order the motor that matches the damper series, and specify normally open or normally closed on the ND-RSD spring return.
What sizes do EWC bottom mount dampers come in?
EWC rectangular dampers are built from 8 x 6 inches through 30 x 30 inches in even-inch increments. Bottom mount dampers are ordered by duct dimensions, and the second dimension decides motor location. Confirm exact sizes on the listing before ordering.
What voltage options are there for spring return bottom mount dampers?
EWC lists the ND-LF24 as a 24 volt spring return motor and the ND-LF120 as a 120 volt spring return motor. Pick the one that matches the control power at the damper. Spring return bottom mount dampers must also be specified as normally open or normally closed on the ND-RSD.