Apply to be a TradeMaster!
Main product image of 10" x 18" ND Motorized Damper w/ 15 Second Motor
Magnifying glass
Hover image to zoom

10" x 18" ND Motorized Damper w/ 15 Second Motor

SKU:
10X18ND-MA15S
Rating:
(0)
Q&A:
(0)
10" x 18" ND Motorized Damper w/ 15 Second Motor
Magnifying glass
Hover image to zoom
$270.81 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 18"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V

Description

–
Note: The motor will be mounted on the second dimension when ordered. The picture is a generic image for all dampers regardless of size and orientation.

Specs

–
Product Type:

ND Motorized Damper

Size:

10" x 18"

Voltage:

24V

Features:

LED Light

Shape:

Rectangle

Wires to Motor:

3

Motor Mount:

Bottom

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy