Apply to be a TradeMaster!
Main product image of 8" CLBD Pressure Regulating Bypass Damper
Magnifying glass
Hover image to zoom

8" CLBD Pressure Regulating Bypass Damper

SKU:
8CLBD
Rating:
(2)
Q&A:
(0)
8" CLBD Pressure Regulating Bypass Damper
Magnifying glass
Hover image to zoom
$125.46 each
In Stock
In Stock
Get 12 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Shape
Round
Product Highlight: Air Flow Capacity (CFM)
400 CFM

Description

–
Model CLBD pressure regulating damper is a single blade, round variation of a barometric relief damper. This is the simplest, most economical way of bypassing excess static pressure in multi-zone applications. Resistance is controlled by offsetting the arm and adjusting the weights. The arm can be inserted into either side of the damper for added versatility.

Specs

–
Product Type:

Pressure Regulating Bypass Damper

Size:

8"

Air Flow Capacity (CFM):

400

Application:

Air Quality

Shape:

Round

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 8" ND Motorized Damper
SKU: 14X8ND
EWC Controls

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

One of my favorite suppliers

Superb service, super fast delivery, great prices. What more could I ask for!
S. Craig
New York
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good damper

It is a pretty good damper; is has a rubber collar around the "door", so it works silently and it is air tight. The damper's arm can be mounted to either side of the damper - no problem if you have access to only one side of the damper. The damper has good finish and made from heavy duty steel.
Alex
Pennsylvania
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy