Apply to be a TradeMaster!
Main product image of 10" CLBD Bypass Damper
Magnifying glass
Hover image to zoom

10" CLBD Bypass Damper

SKU:
10-CLBD
Rating:
(2)
Q&A:
(0)
10" CLBD Bypass Damper
Magnifying glass
Hover image to zoom
$132.09 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Shape
Round
Product Highlight: Length (Inches)
12" Length
Product Highlight: Air Flow Capacity (CFM)
700 CFM

Description

–
Overview:
The model CLBD Bypass Damper is an easy and economical way to manage system static pressure, in a zoned HVAC system. Damper adjustment is easily achieved by increasing or decreasing the force applied to the bypass damper blade, until the desired static pressure is achieved. See Page 2 for details. Due to the constant load applied to the damper blade and the unique magnetic latch, the CLBD Bypass Damper can be installed in any position on your bypass duct-work, to manage the HVAC system’s static pressure during zoned operations. The CLBD minimizes bypass volume, while still preventing the HVAC system static pressure from rising above the selected Static Pressure set-point. The CLBD is a basic, cost effective Bypass Solution for Constant Speed or Variable Speed “zoned” HVAC systems.

Specs

–
Size:

10"

Length (Inches):

12"

Air Flow Capacity (CFM):

700

Application:

Air Quality

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Always work perfect

These always work perfectly and they are our goto for bypass dampers.
Tom
Rogers, AR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Fast shipping
Bill
Coiumbia Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy