Apply to be a TradeMaster!
Main product image of 8" x 24" ND Motorized Damper w/ 15 Second Motor
Magnifying glass
Hover image to zoom

8" x 24" ND Motorized Damper w/ 15 Second Motor

SKU:
8X24ND-MA15S
Rating:
(1)
Q&A:
(0)
8" x 24" ND Motorized Damper w/ 15 Second Motor
Magnifying glass
Hover image to zoom
$273.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 24"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V

Description

–
Note: The motor will be mounted on the second dimension when ordered. The picture is a generic image for all dampers regardless of size and orientation.

Specs

–
Product Type:

ND Motorized Damper

Size:

8" x 24"

Voltage:

24V

Features:

LED Light

Shape:

Rectangle

Wires to Motor:

3

Motor Mount:

Bottom

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service!!!

The parts service guy was great! He looked up a replacement part for my furnace zone damper. He figured out what I needed and put together a custom unit for me. They saved me about $150.00 on the part, and it works and fit perfectly. The damper is heavy duty and made better than my original part. I would recommend this part and the people at Pex are great!!
Pat do it yourself guy.
New Holland,Pa.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy