Number of Zones: | 2 to 3 |
---|---|
Product Type: | Control Panel |
Features: | Built-In Timers LED Light |
Voltage: | 24v |
Input Voltage: | 19-30 VAC (60 Hz) |
Current Draw Range: | Max 14VA @ 24VAC |
Wiring: | 18 Gauge Solid |
Operating Temp Range: | -20°F - 160°F |
Operating Humidity: | 0% to 95% (non-condensing) |