Apply to be a TradeMaster!
Main product image of EZ 101 Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
EZ 101 Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$189.17 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Capacity (BTU)
42000 BTU Capacity
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Height (Inches)
19.4" Height

Description

–
This is our most economical model, the bread and butter of our range of tankless on demand water heaters and retails at an amazingly low price.

This unit was designed and built to last. It is feature laden and very versatile. Internally it goes by many names, such as the camping model, the workshop model or portable model. It really is that versatile.

The simple design is aesthetically pleasing and the design brief was to make a rugged powerful water heater. We think that we got it right! It exemplifies the EZ Tankless philosophy, as it easy to use, easy to install, and easy on the pocket!

This model delivers up to 1.6 gallons per minute of consistent and continuous hot water which makes it a perfect point of use water heater. Features such as low water pressure ignition, which means that this heater can function at very low hot water requirements or with very low incoming cold water pressure.

Naturally there is no place in modern society for appliances with a pilot light, so we went with battery operated electronic ignition, so that no plug-in is required, making this the perfect unit for garage, barn, or outbuildings. If you are concerned about the battery durability, don’t be. In tests all units lasted a year or more before batteries (2 “D” cells - Alkaline) needed replacement.

Features:
  • Fully-automatic operation. Simply turn on the water spigot or shower, hot water will arrive in a few moments. After the tap is turned off, the tankless heater will automatically extin guish itself.
  • Shower Head with hose included with unit.
  • Aesthetically pleasing and simple design features make this unit easy to use and install as well as unobtrusive.
  • Electronic control system via computer chip is advanced and extremely reliable. No plug-in is required. The "No pilot light" design is safe and convenient, using automatic ignition to further your energy savings. (The ignition electrical source is supplied by two "D" cells)
  • Sensitive ion flame sensor will cut the gas supply if the flame goes out unexpectedly.
  • Insufficient water pressure protection.
  • The 20-minute safety timer reduces the risk of carbon-monoxide poisoning if improperly ventilated.
  • Featuring a precise and safe water flow sensor to stabilize the exit water flow.
  • Independent control of water flow and gas flow making it easy to regulate the water temperature.
  • If the water supply is interrupted, the gas valve will automatically turn off.
  • High thermal efficiency and superb combustion performance.
  • With a winter-summer switch and double proportional valves, the inlet water temperature range is much wider.
  • Low water pressure ignition. The heater can function at 15 PSI water pressure. Making this unit suitable for use at high altitude or those using well water with older or less powerful pumping systems. For example; As tested in our USA laboratory, this unit can easily operate via a garden hose inlet water supply.

Specs

–
Capacity (BTU):

42000

Efficiency:

85%

Fuel Type:

Propane

Flow Range (GPM):

1.6

Gas Connection:

1/2"

Water Connection:

1/2"

Max Temp (F):

175°F

Min Temp (F):

85°F

Installation Type:

Indoor/Outdoor

Height (Inches):

19.4"

Width (Inches):

12.2"

Depth (Inches):

4.7"

BTU (Max):

42500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Works Great!

I installed this unit in my 77 GMC Motorhome restoration project. It replaced the original engine assist water heater tank. I installed it behind my propane fridge with its own venting compartment (custom stainless steel). I also installed a thermostatic shower mixer for constant temperature and it works really well once I figured out how to set the temp/flow/flame settings on the heater. If temp or water flow is set too high then in the summer when you only need a little hot water the heater will cut out. Small unit, small learning curve, big heat for its size. CAUTION: Don't let the unit freeze with water in it as it will crack the internal valves. I ended up installing shut off valves (pex) to/from the unit and another set of valves to drain the unit without needing to unhook anything (see pics).
Jr
Eugene, OR
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy