Apply to be a TradeMaster!
Main product image of EZ 202 Portable Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

EZ 202 Portable Tankless Water Heater (LP)

SKU:
EZ-202-LP
Rating:
(1)
Q&A:
(0)
EZ 202 Portable Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$361.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Capacity (BTU)
84000 BTU Capacity
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Height (Inches)
27.5" Height

Description

–
Note: This unit does not come with the cover

The EZ 202 is a portable propane powered tankless water heater that allows for quick and easy hot water anywhere. With its ability to heat a continuous water flow, RV and camp site users rave about the ability to take shower, after shower, after shower. No longer will RVers be plagued by the short shower times permitted when using a small tank type water heater. Featuring easy to use dials on the front of the heater, most users can have the unit up and running in less than 15 minutes. This unit is designed for outdoor installations, but if installed indoors, it must be installed in a room containing at least 4000 cu. ft. of combustion air. When installed outdoors a vent pipe is not needed nor required unless otherwise specified by local codes.

Features:
  • Fully-automatic operation. Simply turn on the water spigot or shower, hot water will arrive in a few moments. After the tap is turned off, the tankless heater will automatically extinguish itself.
  • Aesthetically pleasing and simple design features make this unit easy to use and install as well as unobtrusive.
  • No plug-in is required. The "No pilot light" design is safe and convenient, using automatic ignition to further your energy savings. (The ignition electrical source is supplied by two "D" cells)
  • Sensitive ion flame sensor will cut the gas supply if the flame goes out unexpectedly.
  • Insufficient water pressure protection.
  • The 20-minute safety timer reduces the risk of carbon-monoxide poisoning if improperly ventilated.
  • Featuring a precise and safe water flow sensor to stabilize the exit water flow.
  • Independent control of water flow and gas flow making it easy to regulate the water temperature.
  • If the water supply is interrupted, the gas valve will automatically turn off.
  • High thermal efficiency and superb combustion performance.
  • With a three position winter-summer switch and double proportional valves, the inlet water temperature range is much wider.
  • Low water pressure ignition. The heater can function at 15 PSI water pressure. Making this unit suitable for use at high altitude or those using well water with older or less powerful pumping systems. For example; As tested in our USA laboratory, this unit can easily operate via a garden hose inlet water supply.

Specs

–
Capacity (BTU):

84000

Efficiency:

84%

Fuel Type:

Propane

Flow Range (GPM):

3.2

Gas Connection:

1/2"

Water Connection:

1/2"

Max Temp (F):

175°F

Min Temp (F):

85°F

Installation Type:

Indoor/Outdoor

Height (Inches):

27.5"

Width (Inches):

14-1/2"

Depth (Inches):

5-1/2"

BTU (Max):

84000

Energy Factor:

0.84

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not impressed

Took several weeks to get here, and does not work. Now I have to wait for replacement parts to see if that will solve the problem.
J
Portland Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy