Apply to be a TradeMaster!
Main product image of EZ Deluxe on Demand Tankless Water Heater, 1-2 Bath w/ Direct Vent Kit (LP)
Magnifying glass
Hover image to zoom

EZ Deluxe on Demand Tankless Water Heater, 1-2 Bath w/ Direct Vent Kit (LP)

SKU:
EZ-DELUXE-LP
Rating:
(1)
Q&A:
(1)
EZ Deluxe on Demand Tankless Water Heater, 1-2 Bath w/ Direct Vent Kit (LP)
Magnifying glass
Hover image to zoom
$578.95 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Residential, Indoor Only
Product Highlight: Capacity (BTU)
87500 BTU Capacity
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Max Temp (F)
149°F Max Temp
Product Highlight: Height (Inches)
22.5" Height

Description

–

EZ Deluxe was designed from the outset to suit the needs of most American homes, and is capable of supplying a constant supply of hot water to a home with 1 or 2 bathrooms. The EZ Deluxe delivers 3.4 gallons per minute of consistent and continuous hot water. Although it's impossible to do a direct comparison, it makes an ideal replacement for a 40-60 gallon storage tank water heater and is comparably priced. Savings in energy use will be immediately noticeable and you will never run out of hot water, unlike with a storage tank equivalent.


The Deluxe's white exterior and slim modern design, featuring a digital control panel, means that this model does not look out of place mounted anywhere in your home. A significant number of existing customers have located an EZ Deluxe in their utility room, opening up considerable space in their basement or other area which was previously occupied with a bulky storage tank.


The compact size and high output are only possible thanks to an advanced induction process, which is called direct vent. This feature utilizes a sealed dual-chamber forced air intake and exhaust pipe (flue). This very special exhaust, which is an integral part of the design, and comes included in the purchase price* is a sealed system that runs the hot exhaust horizontally through a side wall, leaving the outer chamber as a cold air intake.


Features:

  • Please note: This heater must exit horizontally. (Typically from an exterior wall mounted location) But with this simple and effective system, there is no need for a roof rain cap, complicated condensation drain apparatus, anti-freeze/back-draft trap door, or room air cubic feet calculations. Your installation technician can mount this unit to an exterior wall, place one hole into the wall for the Stainless Steel horizontal-exit direct-vent concentric pipe and in no time, you'll be up and running. No need to calculate what exhaust components you need and order them separately at additional cost as we furnish free of charge* the basic system that works for 90% of exterior wall mount applications
  • Extensively tested in our USA laboratory and in our own homes, this model delivers up to 3.4 gallons per minute (at a 45F temperature rise) of consistent and continuous hot water. This unit is an excellent choice for conservative minded persons living in homes with one or two baths.
  • This model features our advanced sealed double-chamber forced air intake - exhaust system.
  • Fully-automatic operation. Simply turn on the water spigot or shower, hot water will arrive in a few moments. After the tap is turned off, the tankless heater will automatically extinguish itself.
  • Key Touch water temperature settings and on-off switch with easy to understand advanced technology display.
  • Special sealed chamber forced air intake and exhaust pipe (flue). The exterior of the sealed dual-chamber stainless steel "flue" pipe system is for the arrival of intake or combustion air. The interior chamber is the forced air exhaust. With this advanced feature, the exterior surfaces of the flue are cooled by the incoming combustion airflow. In addition to a much cooler flue pipe exterior, the intake air is taken from outside the home. This method eliminates the potential for back draft of your furnace or gas dryer, as well as preventing escape of furnace supplied heating or air conditioning which can be drawn out of the home by tankless heaters which use "room-air combustion intake" designs.
  • Featuring a "proportional control valve for electricity and gas". According to the changing parameter's of the temperature sensor in the hot water outlet pipe, the micro-chip automatically and instantaneously signals the proportioning valve to adjust the gas volume, keeping the hot water temperature constant.
  • Aesthetically pleasing and simple design features make this unit easy to use and install as well as unobtrusive if located within view of working or living spaces.
  • Electronic control system via computer chip is advanced and extremely reliable. This "No pilot light" design is safe and convenient, using automatic ignition to further your energy savings.
  • Featuring a precise and safe water flow sensor to stabilize the exit water flow.
  • Independent control of water flow and gas flow making it easy to regulate the water temperature.
  • If the water supply is interrupted, the gas valve will automatically turn off.
  • High thermal efficiency and superb combustion performance.
  • With double proportional valves for winter and summer, the inlet water temperature range is much wider.
  • Low water pressure ignition. The heater can function at 35 PSI water pressure. Making this unit suitable for users living at high altitude or those using well water with older or less powerful pumping systems.
  • Automatic adjustment of the gas supply and exhaust fan rpm coordinated with the water temperature setting and available water volume, saves even more gas and water.
  • Implementing the latest in Advanced Intelligence (AI) design, when restarting, the computer system automatically remembers the temperature settings entered at last use instead of resetting

Specs

–
Capacity (BTU):

87500

Flow Range (GPM):

3.4

Installation Type:

Residential

Indoor Only

Min Temp (F):

95°F

Application:

Residential

Efficiency:

78%

Fuel Type:

Propane

Gas Connection:

3/4"

Water Connection:

1/2"

Max Temp (F):

149°F

Height (Inches):

22.5"

Width (Inches):

13-1/2"

Depth (Inches):

5"

Energy Factor:

0.78

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as advertised

Nice heater
GTS
PTY
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions?

Asked by Sarah 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The depth is 5", the width is 13.5", and the height is 22.5".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy