Apply to be a TradeMaster!
Main product image of EZT-113 ClearTrap Economy Trap Kit without Brush
Magnifying glass
Hover image to zoom

EZT-113 ClearTrap Economy Trap Kit without Brush

Brand:
EZ Trap
SKU:
83113
Rating:
(11)
Q&A:
(0)
EZT-113 ClearTrap Economy Trap Kit without Brush
Magnifying glass
Hover image to zoom
$22.17 each
In Stock
In Stock
Get 189 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
The ClearTrap line offers the most comprehensive range of tranparent condensate traps available in a variety of styles for many applications. This thinner walled trap can be used for light duty applications and is our most economical option.

Specifications:
  • Diameter - 0.75"
  • U Bend Type - Blow Molded
  • Drop - 1"
  • Brush - No
  • Switch - No
  • Cable Length - N/A
  • Waterless - No
  • Plenum - No

Specs

–
Product Type:

Trap

Type:

Condensate Trap

Diameter (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Diameter (Inches)
CURRENT ITEM
Product Image of EZT-113 ClearTrap Economy Trap Kit without Brush
EZT-113 ClearTrap Economy Trap Kit without Brush
SKU: 83113
(11)
Trap
Condensate Trap
3/4"

You May Also Need

3/4" PVC SCH 40 Male Adapter
SKU: 436-007
3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Great product for unit needing a trap

Better than any other on the market
HVAC Guy
IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A top of the line water trap for air handlers

This is a great water based trap. Easy to install and easy to maintain. I use them on air handlers that are located inside heated spaces. In the northern climates I avoid water based traps in unheated spaces as they can freeze and split in certain times of the year if there are rapid temperature changes. It is also important not to install all traps according to code and never connect them into the building's plumbing vent stack.
Heat Pro Senior
Hudson Valley, New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product and Service from Supply House

Met all my expectations.
Jim
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sells itself

We build and service grow facilities and one of the number one services calls for us is condensation problems. These make flushing out traps easy, plus a customer can see with their own eyes when a line is getting clogged. We install the clear EZ traps on everything we do now.
Pro Grow Climate
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clear trap is convenient

This clear condensate drain trap is convenient to allow visual drain inspection and the two tightly-fitting clean out caps will make maintenance a breeze. I would suggest this or a similar product should become a standard drain installation feature.
De
Gainesville, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again - high quality item

Used to replace 15 year old traps. Supplyhouse, unlike other vendors, had this item in stock.
Al
Brewster, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

You guys were great & next day delivery made it even better, already recommended you to someone else.
Jeff
Upper Marlboro, MD.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product good price

drains for dehumidifiers weren't plumbed right
maintainance man
Rocky Hill Ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

I use these on all of my new installations. Great product and makes it easier to clear out the drain lines during maintenance.
Markski
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product For Tracking P-Trap Function

When my home AC was installed they put a piece of clear flexible tube for the condensate drain which did not last. This product is a quality made piece with the added functionality of being a sight gauge for the P-Trap, no more wondering if it is working or not.
Stango
SW Detroit, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy