Apply to be a TradeMaster!
Main product image of 18" EZT-406 Standard Flexible Rod Cleaning Brush
Magnifying glass
Hover image to zoom

18" EZT-406 Standard Flexible Rod Cleaning Brush

Brand:
EZ Trap
SKU:
83406
Rating:
(20)
Q&A:
(1)
18" EZT-406 Standard Flexible Rod Cleaning Brush
Magnifying glass
Hover image to zoom
$6.55 each
In Stock
In Stock
Get 336 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
EZ Trap 83406 (EZT-406) 18" Standard Flexible Rod Cleaning Brush
A flexible cleaning brush used to clean inside EZ Trap transparent condensate traps (and related EZ Trap condensate management components) to help clear debris and restore proper drainage.

Key Features:
  • 18" length
  • Product type: Brush
  • Described use: Used to clean inside EZ Trap transparent traps with a flexible rod
  • RectorSeal (the EZ Trap cleaning brush as an easy cleaning brush for EZ Trap condensate traps and overflow switches

Compatibility & Applications:
  • Intended for cleaning EZ Trap transparent traps and EZ Trap condensate traps and overflow switches
  • Must only be used where the manufacturer specifies this exact part number: 83406 (EZT-406)

Installation & Operation Notes:
  • Use/maintenance should be performed by a qualified HVAC technician (or experienced maintenance personnel), following the condensate trap/overflow switch service instructions for the specific equipment

Maintenance & Troubleshooting:
  • Used as a maintenance tool when condensate components are restricted/dirty (for example, unclogging a furnace overflow trap)

Specs

–
Product Type:

Brush

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.45 out of 20 reviews
85% would recommend this product
4.45
out of 20 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
0%
3 star
0%
2 star
5%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

brush is exactly as advertized

The brush arrived a little faster than expected. It is good quality, and is exactly as presented online. The handle is not flexible enough to negotiate the 90 degree angles in my A/C condensation drain, but that is not their fault. I will find other uses for the brush which appears well made.
VS

Most Liked Negative Review

18" EZT-406 Standard Flexible Rod Cleaning Brush

This device is a very good idea and works good for the one special application it was made for, cleaning a specifically radiused P-Trap because it has a shaft that is NOT flexible . I personally don't like it as it can only be used for the one cleaning application noted above. I do not like the hard, rigid, non flexible plastic shaft. This cleaning brush would be a real success if the shaft was made of a flexible material that allow it to used in many different applications, ie straight pipe runs, or P-Traps of various radiuses, or combination of both. Very dissatisfied customer, especially considering the cost of the brush.
Showing 1-10 of 20 reviews

The brush worked great

I used the brush to clean a condensate trap on my ac. It worked very well cleaning it out completely.
Jk
Detroit
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

I think they should make it more flexible and make it atleast 48 inches long if they did that it'll be awesome this 18 inches it's too short can hardly get it through the trap
Ej
Orlando fl
2 years ago
Was this review helpful to you?

Awesome little Brush!

This is great for cleaning out condensate lines for a A/C.
Devin
Henrico,VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find cleaning brush

Hard to find a brush alone for the AC trap. Mine broke after years of use and all the refrigeration supply houses only had the complete kits or wouldn't sell it to the public if not a licensed certified tech. We are only talking about a brush to clean a trap, not refrigerant. Thanks Supply House for your fast shipping and excellent customer service.
Bama Boy
Douglasville Ga.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for!

Use this little brush to keep the pipes leading from my air handler clean. The flexible handle allows me to clean the "S" shaped drain and to clear it from and sludge.
DEW
Fairfax, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Discovered I was clean as could be

My A/C is almost 20 years old. The condensate drain has never been touched. I recently started poking around and cleared around the outside drain which had been hidden by some grass. I went inside,put the brush down the pipe near the trap, went both ways and it emerged as clean as when it weent in. Great!, I thought. Then I poured water down the vent and it came out the drain clean. Cheap insurance for peace of mind.
kerryoh
Dublin, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A musr have for cleaning HVAC condensate drains

Great for cleaning j-traps, p-traps and all other drains. Has almost single handily stopped HVAC call backs!
HVAC Tech
Columbus Ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Works really well with the p trap and fast shipping and the cheapest price.
Richie
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for its intended purpose.

Easily unclogged the furnace overflow trap.
Frank
York, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right tool for the job!

I used this brush to clean the condensate trap on my Armstrong air handler. I also used it to clean the trap under my bathroom sink. Worked well for both applications.
Joe B
Willard, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHAT IS THE MEASUREMENTS OF THE BRUSH HEAD FOR THE EZT406

Asked by MICHELLE 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The brush head is 1.5".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy