Shop Resideo Sale
Main product image of Deicing Package (Includes MSC-1 Controller, TS-1 Temperature Sensor, and MSA-1 Aerial Sensor)
Magnifying glass
Hover image to zoom

Deicing Package (Includes MSC-1 Controller, TS-1 Temperature Sensor, and MSA-1 Aerial Sensor)

Brand:
Easy Heat
SKU:
MSCA-1
Rating:
(0)
Q&A:
(0)
Deicing Package (Includes MSC-1 Controller, TS-1 Temperature Sensor, and MSA-1 Aerial Sensor)
Magnifying glass
Hover image to zoom
$3,903.47 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
ADKS De-Icing Cable, PSR Heat Cable, TS-1, MSA-1
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
4-3/4" Depth
Product Highlight: Height
3", 10-1/4"
Product Highlight: Width (Inches)
3-1/2", 11" Width
Product Highlight: Connection Type
1/2" NPT Connection

Description

–
This is a roof and gutter deicing system package that includes one MSC-1 controller, one TS-1 temperature sensor, and one MSA-1 aerial sensor.

Detailed descriptions of each component can be found on the following pages:

MSC-1 Control Panel
MSA-1 Aerial Sensor

NOTE: The MSC-1 product page contains a desciption of the TS-1 temperature sensor.

Specs

–
Used With:

ADKS De-Icing Cable

PSR Heat Cable

TS-1

MSA-1

Voltage:

120v

Depth (Inches):

4-3/4"

Height:

3"

10-1/4"

Width (Inches):

3-1/2"

11"

Humidity Range:

0 to 90% RH (non-condensing)

Ambient Temperature:

-4°F to 50°F

Connection Type:

1/2" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy